missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Galvanized-Steel Oily Waste Safety Cans

Product Code. 11963589
Change view
Click to view available options
Capacity (Metric):
7.6 L
23 L
38 L
53 L
80 L
Color:
Red
Yellow
Closure Type:
Foot-operated Cover
Hand-Operated Cover
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Closure Type unitSize
11963589 38 L Yellow Foot-operated Cover Each
12564607 53 L Red Foot-operated Cover Each
12953555 80 L Red Foot-operated Cover Each
12933555 38 L Red Foot-operated Cover Each
11983639 23 L Yellow Foot-operated Cover Each
12913555 7.6 L Red Hand-Operated Cover Each
12923555 23 L Red Foot-operated Cover Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11963589 Supplier Justrite™ Supplier No. 09301
  • ONLINE EXCLUSIVE PRICE
    168.00 €
    125.64 € / Pack of 1
    Save 42.36 €
    25% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use for safe disposal of oily waste, solvent cloths, and wiping rags. The galvanized-steel oily waste safety cans opens to no more than 60 degrees and stays closed when not in use.

Raised, ventilated bottom promotes air circulation, prevents spontaneous combustion.

  • Rugged, lead-free galvanized-steel body with reinforced ribs
  • Trilingual safety label
  • Self-closing opens easily with foot treadle

Order Info

6 gal. (23L) safety can also available with hand lever.

Certifications

FM approved. All cans UL listed (except for 19-038-295).

Specifications

Capacity (Metric) 38 L
Certifications/Compliance FM, UL, OSHA
Closure Type Foot-operated Cover
Diameter (Metric) Outer 35.4 cm
Diameter (English) Outer 13.9 in.
Capacity (English) 10 gal.
Color Yellow
Finish Powder Coated
Height (Metric) 46.7 cm
Quantity 1 Ea.
Shape Round
Warranty 10 Years
Weight (English) 12 lb.
Weight (Metric) 5.4 kg
Includes Reinforced ribs, trilingual safety label
For Use With (Application) For safe disposal of oily waste, solvent cloths and wiping rags
Height (English) 18.25 in.
Material Steel
Product Type Ventilated Bottom Oily Waste Safety Can
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.