missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Galvanized Steel Support Rod for Stand Base

Product Code. 10638752
Change view
Click to view available options
Length (Metric):
550 mm
600 mm
750 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10638752 550 mm Each
10211831 600 mm Each
10232911 750 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10638752 Supplier Usbeck Laborgeraete™ Supplier No. 2101
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Support your M10 laboratory stand bases with Usbeck Laborgeraete™ Galvanized Steel Support Rod for Stand Base. The rod has an internal diameter of 12mm.

  • Steel, zinc plated
  • Threaded M 10
  • Ø 12 mm

Specifications

Material Galvanized Steel
Length (Metric) 550 mm
Diameter (Metric) Inner 12 mm
Product Type Support Rod
For Use With (Equipment) M10 stand base
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.