missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex Gloves

Product Code. 16336851 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
9.5
Unit Size:
50 pairs
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16336851 7.5 50 pairs
16396841 5.5 50 pairs
16306851 6 50 pairs
16316851 6.5 50 pairs
16326851 7 50 pairs
16346851 8 50 pairs
16356851 8.5 50 pairs
16366851 9 50 pairs
16376851 9.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 16336851 Supplier Ansell Supplier No. 330048075
  • ONLINE EXCLUSIVE PRICE
    78.35 €
    43.21 € / 50 pairs
    Save 35.14 €
    44% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GAMMEX Latex Gloves are latex, powder-free surgical gloves combining optimal comfort, strength and tactile sensitivity.

  • Extra soft and sensitive yet robust surgical glove
  • Enhances comfort and fit to help reduce hand fatigue
  • Shaped finger pads improve fingertip sensitivity
  • Additional cleaning processes to minimize the risk of developing allergies and sensitivities
  • Tested for use with chemotherapy drugs and a wide range of chemicals

Specifications

Certifications/Compliance (Europe) AS/NZS 4179, ASTM D6978, ASTM F739, EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, JIS T9107
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 8.66 ± 0.79 in.
Finger Thickness (Metric) 0.22 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Palm Thickness (English) 7.87 ± 0.79 in.
Palm Thickness (Metric) 0.20 ± 0.02 mm
Powdered Powder Free
Size 7.5
Sterility Sterile
Thickness (English) 7.87 ± 0.79 in.
Thickness (Metric) 0.20 ± 0.02 mm
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.