missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex Gloves

Product Code. 16356851
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
9.5
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 16356851

Brand: Ansell 330048085

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

GAMMEX Latex Gloves are latex, powder-free surgical gloves combining optimal comfort, strength and tactile sensitivity.

  • Extra soft and sensitive yet robust surgical glove
  • Enhances comfort and fit to help reduce hand fatigue
  • Shaped finger pads improve fingertip sensitivity
  • Additional cleaning processes to minimize the risk of developing allergies and sensitivities
  • Tested for use with chemotherapy drugs and a wide range of chemicals

Specifications

Certifications/Compliance (Europe) AS/NZS 4179, ASTM D6978, ASTM F739, EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10282, JIS T9107
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 8.66 ± 0.79 in.
Finger Thickness (Metric) 0.22 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Palm Thickness (English) 7.87 ± 0.79 in.
Palm Thickness (Metric) 0.20 ± 0.02 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7.87 ± 0.79 in.
Thickness (Metric) 0.20 ± 0.02 mm
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.