missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex High Sensitivity Surgical Gloves

Product Code. 17843832 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17843832 6.5 50 pairs
17843842 7.5 50 pairs
17823752 7 50 pairs
17813602 9 50 pairs
17873832 5.5 50 pairs
17833832 6 50 pairs
17823632 8 50 pairs
17883792 8.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17843832 Supplier Ansell Supplier No. 330051065
  • ONLINE EXCLUSIVE PRICE
    102.90 €
    77.96 € / 50 pairs
    Save 24.94 €
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical gloves with high tactile sensitivity and dexterity for detailed procedures.

  • EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, ISO 10282 certified
  • 20% thinner on average than Ansell's standard powder-free latex surgical gloves for high sensitivity
  • Soft latex formulation improves comfort for optimal surgical finesse
  • Smooth with a micro-textured finish for secure handling of instruments in dry and damp conditions

Specifications

Certifications/Compliance ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.09 ±0.79 mil
Palm Thickness (Metric) 0.18 ±0.02 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 7.09 ±0.79 mil
Thickness (Metric) 0.18 ±0.02 mm
Model GAMMEX-330051
Length (English) 11.2 in.
Length (Metric) 285 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.