missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex High Sensitivity Surgical Gloves

Product Code. 17883792 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17883792 8.5 50 pairs
17843842 7.5 50 pairs
17843832 6.5 50 pairs
17823752 7 50 pairs
17813602 9 50 pairs
17873832 5.5 50 pairs
17833832 6 50 pairs
17823632 8 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Denna artikel kan inte returneras. Se returpolicy
This product contains natural rubber latex, which may cause allergic reactions.
Produktkod. 17883792 Leverantör Ansell Leverantörsnummer 330051085
  • ONLINE EXCLUSIVE PRICE
    102.90 €
    77.96 € / 50 pairs
    Save 24.94 €
    24% Off
In Stock
Lägg i varukorgen
Edge
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, powder-free surgical gloves with high tactile sensitivity and dexterity for detailed procedures.

  • EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, ISO 10282 certified
  • 20% thinner on average than Ansell's standard powder-free latex surgical gloves for high sensitivity
  • Soft latex formulation improves comfort for optimal surgical finesse
  • Smooth with a micro-textured finish for secure handling of instruments in dry and damp conditions

Specifikationer

Certifications/Compliance ASTM D6978, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.48 ±0.79 mil
Finger Thickness (Metric) 0.19 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 7.09 ±0.79 mil
Palm Thickness (Metric) 0.18 ±0.02 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7.09 ±0.79 mil
Thickness (Metric) 0.18 ±0.02 mm
Model GAMMEX-330051
Length (English) 11.2 in.
Length (Metric) 285 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.