missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex Micro Gloves

Product Code. 16386861 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16386861 6.5 50 pairs
16366861 5.5 50 pairs
16376861 6 50 pairs
16396861 7 50 pairs
16306871 7.5 50 pairs
16316871 8 50 pairs
16326871 8.5 50 pairs
16336871 9 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16386861 Supplier Ansell Supplier No. 330052065
  • ONLINE EXCLUSIVE PRICE
    136.50 €
    78.42 € / 50 pairs
    Save 58.08 €
    42% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GAMMEX Latex Micro Gloves are latex, powder-free surgical gloves offering exceptional tactile sensitivity and dexterity.

  • Micro thin: 15% thinner* for enhanced precision performance
  • Ergonomic design: Exceptional comfort and fit for reduced hand fatigue
  • Donning aid technology: Easy donning or doffing with dry or damp hands
  • *when compared with Ansell's standard latex gloves

Specifications

Certifications/Compliance (Europe) AS/NZS 4179, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Accelerator Free Yes
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 7.87 ± 0.79 in.
Finger Thickness (Metric) 0.20 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 7.09 ± 0.79 in.
Palm Thickness (Metric) 0.18 ± 0.02 mm
Powdered Powder Free
Size 6.5
Sterility Sterile
Thickness (English) 7.87 ± 0.79 in.
Thickness (Metric) 0.20 ± 0.02 mm
Length (English) 11.4 in.
Length (Metric) 290 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.