missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Ortho Surgical Gloves

Product Code. 17893622 Shop All Ansell Products
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17893622 9 50 pairs
17853832 8.5 50 pairs
17873612 6.5 50 pairs
17813752 7.5 50 pairs
17873622 8 50 pairs
17863732 7 50 pairs
17833652 6 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.
Product Code. 17893622 Supplier Ansell Supplier No. 330065090
  • ONLINE EXCLUSIVE PRICE
    90.30 €
    68.00 € / 50 pairs
    Save 22.30 €
    24% Off
In Stock
Add to basket
Edge
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
This product contains natural rubber latex, which may cause allergic reactions.

Latex surgical gloves have an extra-thick glove formulation to withstand the rigors of surgery, especially where power tools and bone fragments are present.

  • ASTM D6978 certified
  • 50% thicker on average than Ansell's standard powder-free latex surgical gloves providing outstanding protection
  • Heavy-textured finish for superior grip for dry and damp applications
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes

Specifica

Certifications/Compliance ASTM D6978
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 388:2003, EN 388:2016 +A1:2018, EN 388:2016, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Brown
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 12.80 ±0.98 mil
Finger Thickness (Metric) 0.33 ±0.03 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 12.01 ±0.98 mil
Palm Thickness (Metric) 0.31 ±0.03 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 12.01 ±0.98 mil
Thickness (Metric) 0.31 ±0.03 mm
Model GAMMEX-330065
Length (English) 11.9 in.
Length (Metric) 301 mm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.