missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Neoprene Surgical Glove

Product Code. 17784959 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17784959 9 200 pairs
17714959 5.5 200 pairs
17724959 6 200 pairs
17734959 6.5 200 pairs
17744959 7 200 pairs
17754959 7.5 200 pairs
17764959 8 200 pairs
17774959 8.5 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17784959 Supplier Ansell Supplier No. 340007090
  • ONLINE EXCLUSIVE PRICE
    532.35 €
    441.20 € / 200 pairs
    Save 91.15 €
    17% Off
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Neoprene and chemical accelerator-free surgical gloves that offer unsurpassed combination of sensitivity and durability.

  • Non-latex and 100% chemical accelerator-free
  • Featuring SENSOPRENE™ Technology to deliver a thinner yet robust glove for added comfort and durability
  • Up to 30% thinner on average than Ansell's standard neoprene surgical gloves
  • Smooth with a micro-textured finish for secure instrument handling and grip
  • Tested for use with chemotherapy drugs and a wide range of chemicals

Specifications

AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Latex Free Yes
Material Neoprene
Powdered Powder Free
Size 9
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.