missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Polyisoprene Plus Glove-in-Glove System Surgical Gloves

Product Code. 17823672 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17823672 7 50 pairs
17843782 6 50 pairs
17883782 8.5 50 pairs
17873782 8 50 pairs
17803792 9 50 pairs
17833672 6.5 50 pairs
17863672 7.5 50 pairs
17843642 5.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17823672 Supplier Ansell Supplier No. 340082070
  • ONLINE EXCLUSIVE PRICE
    214.20 €
    161.11 € / 50 pairs
    Save 53.09 €
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Synthetic, pre-donned double gloving system of two polyisoprene gloves in one, making it easy to double glove in one don for high risk surgical procedures.

  • ASTM D3577, ASTM D7160, ASTM F739 certified
  • High grip under dry and damp conditions
  • Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to Ansell's latex gloves
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities
  • Outer and inner gloves are pre-donned and aligned at the finger tips for easy double gloving in one don, saving on half the donning time
  • 50% less inner packaging materials to help reduce the impact on the environment
  • Outer glove comes off easily for easy intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color White, Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 16.93 ±1.97 mil
Finger Thickness (Metric) 0.43 ±0.05 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 15.55 ±1.97 mil
Palm Thickness (Metric) 0.4 ±0.05 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 15.55 ±1.97 mil
Thickness (Metric) 0.4 ±0.05 mm
Model GAMMEX-340082
Length (English) 12 in. (Outer), 11.9 in. (Inner)
Length (Metric) 305 mm (Outer), 303 mm (Inner)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.