missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Polyisoprene Textured Surgical Gloves

Product Code. 17823592
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17823592 9 50 pairs
17813772 5.5 50 pairs
17823782 7 50 pairs
17883772 8.5 50 pairs
17883652 6 50 pairs
17813672 8 50 pairs
17803672 7.5 50 pairs
17873662 6.5 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17823592 Supplier Ansell Supplier No. 340054090
  • ONLINE EXCLUSIVE PRICE
    263.55 €
    197.38 € / 50 pairs
    Save 66.17 €
    25% Off
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Polyisoprene, skin-friendly surgical gloves with textured finish for ideal instrument handling and grip during high risk procedures.

  • ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
  • Textured finish ensures exceptional grip under dry and damp conditions
  • Softer and 'stretchier' polyisoprene glove featuring superior comfort compared to Ansell's latex gloves
  • External treatments makes this glove ideal to be used as an outer glove when double gloving
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities for optimized allergenic profile
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 9.06 ±0.79 mil
Finger Thickness (Metric) 0.23 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 8.66 ±0.79 mil
Palm Thickness (Metric) 0.22 ±0.02 mm
Powdered Powder Free
Size 9
Sterility Sterile
Thickness (English) 8.66 ±0.79 mil
Thickness (Metric) 0.22 ±0.02 mm
Model GAMMEX-340054
Length (English) 12 in.
Length (Metric) 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.