missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Non-Latex Sterile Surgical Gloves
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
undefined
50 pairs
Description
- 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies and skin sensitivities
- Anti-slip, smooth external finish for secure instrument handling and grip
- Tested for use with chemotherapy drugs and a wide range of chemicals used in hospitals
- Inner glove is polymer coated with DERMASHIELD™ Technology for damp donning
- Extended cuff length provides extra protection
Spécification
Spécification
| Certifications/Compliance | ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671 |
| Certifications/Compliance (Europe) | EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001 |
| Chemotherapeutic Rated | Yes |
| Applications | Healthcare |
| AQL | 0.65 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 7.48 mil |
| Finger Thickness (Metric) | 0.19 mm |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu