missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Non-Latex Sterile Surgical Gloves

Product Code. p-7221812
Change view
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16346871 5.5 50 pairs
16356871 6 50 pairs
16366871 6.5 50 pairs
16376871 7 50 pairs
16386871 7.5 50 pairs
16396871 8 50 pairs
16306881 8.5 50 pairs
16316881 9 50 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16346871 Supplier Ansell Supplier No. 340006055

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Neoprene gloves are 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies or skin sensitivities.

  • 100% chemical accelerator-free to eliminate the risk of latex Type I, and minimize chemical Type IV allergies and skin sensitivities
  • Anti-slip, smooth external finish for secure instrument handling and grip
  • Tested for use with chemotherapy drugs and a wide range of chemicals used in hospitals
  • Inner glove is polymer coated with DERMASHIELD™ Technology for damp donning
  • Extended cuff length provides extra protection

Specifications

Certifications/Compliance ISO 13485, ISO 14001, ISO 11137-1:2006, ASTM D6978-05, ASTM F1671
Certifications/Compliance (Europe) EN 455 Part 1-4, EN 374-2, EN 16523-1, EN 374-4, EN 420, EN 556, ISO 9001
Chemotherapeutic Rated Yes
Applications Healthcare
AQL 0.65
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 7.48 mil
Finger Thickness (Metric) 0.19 mm
Latex Free Yes
Material Neoprene
Palm Thickness (English) 7.09 mil
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Size 5.5
Thickness (English) 5.91 mil
Thickness (Metric) 0.15 mm
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KLMNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
FDA 510 (k) Yes
Glove Cuff Style Beaded
Series GAMMEX™ Non-Latex
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.