missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Gas Chromatography Tubing

Product Code. 15244603 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Copper
Stainless Steel
Diameter (English) Inner:
0.01 in.
0.02 in.
0.03 in.
0.04 in.
0.065 in.
0.085 in.
0.19 in.
0.21 in.
Diameter (English) Outer:
1/16 in.
1/4 in.
1/8 in.
Description:
25 ft. Length
50 ft. Length
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (English) Inner Diameter (English) Outer Description Unit Size
15244603 Copper 0.065 in. 1/8 in. 50 ft. Length Each
15254603 Copper 0.19 in. 1/4 in. 50 ft. Length Each
15264603 Stainless Steel 0.01 in. 1/16 in. 25 ft. Length Each
15274603 Stainless Steel 0.02 in. 1/16 in. 25 ft. Length Each
15284603 Stainless Steel 0.03 in. 1/16 in. 25 ft. Length Each
15294603 Stainless Steel 0.04 in. 1/16 in. 25 ft. Length Each
15204613 Stainless Steel 0.085 in. 1/8 in. 25 ft. Length Each
15214613 Stainless Steel 0.21 in. 1/4 in. 25 ft. Length Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15244603 Supplier Thermo Scientific™ Supplier No. 60181632
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Find the copper and stainless steel tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Find copper and stainless steel Thermo Scientific™ Gas Chromatography Tubing in a variety of sizes for plumbing your gas chromatography (GC) system.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Type Gas Chromatography Tubing
Material Copper
Description 50 ft. Length
Diameter (English) Inner 0.065 in.
Diameter (English) Outer 1/8 in.
For Use With (Equipment) Gas Chromatography Systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.