missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Gas Cylinder Cabinet G-OD

Product Code. 15526895 Shop All asecos Products
Change view
Click to view available options
Configuration:
1 Rolling Ramp
Standard
Door Style:
Fixed Window
Fixed Window, Right-hinged
Wing, Hinged Window
Wing, Right-hinged, Hinged Window
Wing, Right-hinged, Without Window
Wing, Without window
No. of Doors:
1
2
Load Bearing Capacity:
2 x 50 L Gas Cylinders
3 x 50 L Gas Cylinders
5 x 50 L Gas Cylinders
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Configuration Door Style No. of Doors Load Bearing Capacity unitSize
15526895 Standard Wing, Without window 2 3 x 50 L Gas Cylinders Each
15945746 1 Rolling Ramp Wing, Right-hinged, Without Window 1 2 x 50 L Gas Cylinders Each
15536895 Standard Wing, Right-hinged, Without Window 1 2 x 50 L Gas Cylinders Each
15935746 1 Rolling Ramp Wing, Without window 2 5 x 50 L Gas Cylinders Each
15916026 1 Rolling Ramp Fixed Window, Right-hinged 1 2 x 50 L Gas Cylinders Each
15926026 Standard Fixed Window, Right-hinged 1 2 x 50 L Gas Cylinders Each
15976016 1 Rolling Ramp Fixed Window 2 3 x 50 L Gas Cylinders Each
15946016 1 Rolling Ramp Fixed Window 2 5 x 50 L Gas Cylinders Each
15986016 Standard Fixed Window 2 3 x 50 L Gas Cylinders Each
15936026 1 Rolling Ramp Wing, Right-hinged, Hinged Window 1 2 x 50 L Gas Cylinders Each
15946026 Standard Wing, Right-hinged, Hinged Window 1 2 x 50 L Gas Cylinders Each
15996016 1 Rolling Ramp Wing, Hinged Window 2 3 x 50 L Gas Cylinders Each
15956016 1 Rolling Ramp Wing, Hinged Window 2 5 x 50 L Gas Cylinders Each
15906026 Standard Wing, Hinged Window 2 3 x 50 L Gas Cylinders Each
15966016 Standard Wing, Hinged Window 2 5 x 50 L Gas Cylinders Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy

For outdoor use only

Product Code. 15526895 Supplier asecos™ Supplier No. 30697015
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

For outdoor use only

Safe and approved outdoor storage of flammable or toxic gases

  • Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
  • No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
  • Ventilation: effective ventilation through openings beneath the doors and at the rear wall

Specifications

Configuration Standard
Depth (Metric) Exterior 400 mm
Depth (Metric) Interior 370 mm
Dimensions (D x W x H) Interior 370 x 995 x 2070 mm
Dimensions (D x W x H) 400 x 1006 x 2149 mm
Door Style Wing, Without window
For Use With (Application) Safe and approved outdoor storage of flammable or toxic gases
Height (Metric) Exterior 2149 mm
Height (Metric) Interior 2070 mm
Load Bearing Capacity 3 x 50 L Gas Cylinders
Model GOD.215.100
No. of Doors 2
Surface Coating Powder-coated plain
Weight (Metric) 130.50 kg
Width (Metric) Exterior 1006 mm
Width (Metric) Interior 995 mm
Color Light Gray
Depth (English) Exterior 15.75 in.
Height (English) Exterior 84.61 in.
Material Steel
Product Type Gas Cylinder Cabinet
Width (English) Exterior 39.61 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.