missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 30 Gas Cylinder Cabinet G-CLASSIC-30

Product Code. 15281035 Shop All asecos Products
Change view
Click to view available options
Door Style:
Wing
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style Unit Size
15281035 Wing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

For indoor use only

Product Code. 15281035 Supplier asecos™ Supplier No. 3067300130674
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For indoor use only

Safe and approved storage of flammable or toxic gases in working areas

Safe and approved storage of flammable or toxic gases in working areas

Function / construction

  • Robust construction and longevity: body made of powder-coated sheet steel
  • No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet

Certificates

  • Fire resistance 30 minutes
  • type tested in accordance with EN 14470-2
  • EN 16121/16122 conformity
  • CE compliant

Specifications

Certifications/Compliance Fire resistance 90 minutes; type tested in accordance with EN 14470-1, DIN EN 16121/16122 conformity, CE compliant
Depth (Metric) Exterior 615 mm
Depth (Metric) Interior 479 mm
Description Gas cylinder cabinet
Dimensions (D x W x H) Interior 479 x 794 x 1874 mm
Dimensions (D x W x H) 615 x 898 x 2050 mm
Door Style Wing
For Use With (Application) Safe and approved storage of flammable or toxic gases in working areas for up to 3 x 50 L gas cylinders
Height (Metric) Exterior 2050 mm
Height (Metric) Interior 1874 mm
Includes Mounting rails, bottle holders and fold-away ramp
Load Bearing Capacity 3 x 50 L Gas Cylinders
Model G-Classic 30
No. of Doors 2
Surface Coating Powder-coated plain
Width (Metric) Interior 794 mm
Color Light Gray
Depth (English) Exterior 24.52 in.
Height (English) Exterior 80.71 in
Material Sheet Steel
Product Type Gas Cylinder Cabinet
Width (English) Exterior 35.35 in.
Show More Show Less
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.