missing translation for 'onlineSavingsMsg'
Learn More

Draeger™ Gas Detectors

Product Code. 15105904
Change view
Click to view available options
Components Measured:
Phosphine
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured unitSize
15105904 Phosphine Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15105904 Supplier Draeger™ Supplier No. 8318974

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Alarm Types Audible
Battery Life 5500 hr.
Depth (Metric) 25 mm
Components Measured Phosphine
Type Gas Detector
Display Type LCD Screen
Height (Metric) 64 mm
Humidity Range 10 to 90 %
IP Rating IP 65 - projection of water
Measurement Range 0 to 20ppm
Pressure Range 700 to 1300 hPa
Resolution 0.01ppm
Response Time 10sec.
Sample Type Gas
Temperature Range (Metric) -20°C to +50°C
Weight (Metric) 120g
Width (Metric) 84 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.