missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Gas Hoses for Gas Burners

Product Code. 10654851
Change view
Click to view available options
Diameter (Metric) Inside:
10 mm
Unit Size:
40m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
10654851 10 mm 40m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10654851 Supplier Deutsch Neumann™ Supplier No. 3700001
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For all gases meeting DVGW Work Code G 260. Deutsch Neumann Gas Hoses for Gas Burners are acc. to DIN 30 665 section 1.

  • Tested and registered
  • Working pressure to 100 mbar

Specifications

Product Type Gas Hose
Length (Metric) 37 to 45 m
Diameter (Metric) Inside 10 mm
Diameter (Metric) Outside 14 mm
For Use With (Application) Gases Meeting DVGW Work Code G 260
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.