missing translation for 'onlineSavingsMsg'
Learn More

BOLA Gas Inlet Tubes

Product Code. 10631332
Click to view available options
Length (Metric):
200 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10631332

Brand: BOLA N150202

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gas Inlet Tubes M 8 x 1 mm, hose connector 9 mm, Bore 5 mm

  • For constructing a gas washing equipment.
  • Tube with inner diameter 5 mm, one side with hose connector dia. 9 mm for connecting tubing, other side with thread M 8x1 for connecting a gas frit or a gas distributor.

Specifications

Length (Metric) 200 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.