missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Gas-safety hose

Product Code. 10077830
Change view
Click to view available options
Length (Metric):
1500 mm
Unit Size:
2000mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10077830 1500 mm 2000mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10077830 Supplier Deutsch Neumann™ Supplier No. 3608200
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Gas Hose
Length (Metric) 1500 mm
Material Rubber
Size 2000 mm
For Use With (Application) Connection of Gas Burners
Includes Rubber Tube
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.