missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ FEP Gas and Liquid Sampling Bags with Septum

Product Code. 11984908
Change view
Click to view available options
Capacity (Metric):
0.5 L
1.2 L
4.7 L
Includes:
FEP On/Off Septum Valve
FEP On/Off Valve
FEP Septum Valve
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
11984908 0.5 L FEP On/Off Valve Each
15747012 0.5 L FEP On/Off Valve Each
11924918 0.5 L FEP Septum Valve Each
11994908 1.2 L FEP On/Off Valve Each
11934918 1.2 L FEP On/Off Septum Valve Each
11904918 4.7 L FEP On/Off Valve Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11984908 Supplier Saint Gobain Life Sciences Supplier No. D1075002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Chemware™ FEP Gas and Liquid Sampling Bags Septum are chemically resistant flexible sampling bags with septum fitting.

  • Made from 5 mil FEP fluoropolymer film, these flexible, sturdy bags are heat sealed on all four sides for complete chemical resistance and leak-proof operation.
  • They are inert to most chemicals and have low permeability which limits sample loss.
  • Available with either a nickel-plated, brass on/off valve that accepts 1/4 inch (6.4 mm) I.D. flexible tubing or with PTFE/silicone septum in polypropylene housing for use with a hypodermic needle.
  • These FEP bags are easy to use.
  • They can be stored for an unlimited period prior to use.
  • Applications include gas sample analysis, extracting air samples from smoke stack exhaust systems, monitoring air quality or calibrating instruments in the field.
  • Custom sizes and configurations available on request.
  • The bags are individually packaged.
  • All bags also available in a pack of 10, except 50 L size which is available in a pack of 5.
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
For Use With (Application) Gas and Liquid Sampling
Includes FEP On/Off Valve
Material FEP
Thickness (English) 5 mil
Dimensions (L x W) 150 x 150 mm
Length (English) 6 in.
Width (English) 6 in.
Product Type Gas Sampling Bag
Capacity (English) 16.9 oz.
Capacity (Metric) 0.5 L
Length (Metric) 152 mm
Width (Metric) 152 mm
Thickness (Metric) 0.127 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.