missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Gas Washing Bottles Without Head

Product Code. 10778081
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10778081 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10778081 Supplier Lenz Laborglasintrumente Supplier No. 05515070
  • ONLINE EXCLUSIVE PRICE
    44.00 €
    30.86 € / Pack of 1
    Save 13.14 €
    29% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Acc. to DIN 12463
  • Height: 200 mm
  • Without head
  • With socket NS 29/32
  • Material: borosilicate glass 3.3

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
Includes Without Base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.