missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Manual, Fixed Needle, Gas Tight Syringes for GC Instruments

Product Code. 10025774 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
Needle Gauge:
22 G
22s G
23 G
23s G
25 G
26 G
26s G
Length (Metric) Needle:
50 mm
57 mm
85 mm
Needle Point Style:
Bevel
Blunt
Cone
Side Hole
Unit Size:
Each
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Length (Metric) Needle Needle Point Style Unit Size
10025774 1 mL 22 G 50 mm Bevel Each
12826036 25 μL 23s G 57 mm Cone Each
13486856 25 μL 26s G 85 mm Cone Each
12836036 25 μL 26s G 57 mm Cone Each
12846036 50 μL 23s G 57 mm Cone Each
13436866 50 μL 26s G 85 mm Cone Each
13426876 250 μL 26 G 85 mm Cone Each
10177754 50 μL 25 G 50 mm Bevel Each
13416876 250 μL 26 G 57 mm Cone Each
13446876 250 μL 23 G 85 mm Side Hole Each
10724457 100 μL 25 G 50 mm Bevel Each
10239214 250 μL 25 G 50 mm Bevel Each
10782317 500 μL 25 G 50 mm Bevel Each
15254573 10 μL 26s G 50 mm Blunt Each
15284573 25 μL 22s G 50 mm Blunt Each
15294573 50 μL 22s G 50 mm Blunt Each
15204583 100 μL 22s G 50 mm Blunt Each
15214583 500 μL 22s G 50 mm Blunt Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10025774 Supplier Thermo Scientific™ Supplier No. 365K3051
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose Thermo Scientific™ Fixed-Needle, Gas-Tight Syringes for manual accurate, reproducible GC sample introduction using an affixed needle and a plunger that creates a tight seal.

Get durability, clarity and accuracy from Thermo Scientific™ Manual Fixed Needle, Gas Tight Syringes. Used for manual sample injection into gas chromatography (GC) instrument, they provide accuracy and reproducibility that gives you confidence in analytical results, time-after-time. These syringes have an affixed needle and a plunger that creates a tight seal with the barrel. Choose from a variety of sizes and types. They are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.


Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY

Specifications

Description Gastight; 1mL; 50mm L; 22 gauge fixed
Needle Gauge 22 G
Length (Metric) 50 mm
Product Type Gas Tight GC Autosampler Syringe, Fixed Needle
Disposable Reusable
Quantity 1/Ea.
Volume (Metric) 1 mL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
For Use With (Equipment) Gas Chromatography Systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.