missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Reducing Ferrule for 1/8 in. Fittings

Product Code. 10045300
Click to view available options
Diameter (Metric) Inside:
0.8 mm
1.59 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10045300

Brand: Trajan Scientific and Medical™ 0726270

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Leak-free system connections for improved chromatography for non-MS systems

  • Easy to use
  • Forms a reliable seal
  • Reusable
  • Soft material, forms a soft grip to the capillary column
  • Low emissions

Specifications

Type Reducing Ferrule
Length (Metric) 6.6 mm
Width (Metric) 6.4 mm
For Use With (Equipment) 1/8 in. Fittings
Material Graphite
Quantity 10/Pk.
Diameter (Metric) Inside 0.8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.