missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Sealing Ring for GC Ferrule

Product Code. 10578102
Change view
Click to view available options
Diameter (Metric) Inner:
1.59 mm
6.35 mm
Length (Metric):
1.7 mm
2.2 mm
Width (Metric):
3.2 mm
9.9 mm
Unit Size:
Each
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Width (Metric) unitSize
10578102 6.35 mm 2.2 mm 9.9 mm Each
15298873 1.59 mm 1.7 mm 3.2 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10578102 Supplier Trajan™ Supplier No. 0726003
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Graphite sealing ring for use with GC Ferrules

  • For use with GC Ferrules
  • 100% Graphite Sealing ring for 1/4 in. fittings
  • Supplied in packs of 10

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.35 mm
Length (Metric) 2.2 mm
Material 100% Graphite
Type Sealing Ring
Width (Metric) 9.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.