missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ GC Inlet Liners

Product Code. 31927360
Change view
Click to view available options
Diameter (Metric) Inner:
0.75 mm
3 mm
3.4 mm
4 mm
5 mm
Diameter (Metric) Outer:
5 mm
6 mm
6.2 mm
6.3 mm
8 mm
Length (Metric):
54 mm
78.5 mm
92 mm
95 mm
105 mm
112 mm
Product Type:
Packed Column Liner
SPME Liner
Split FocusLiner
Split Inlet Liner
Split/Splitless FocusLiner
Split/Splitless Inlet Liner
Split/Splitless Liner
Split/Splitless Tapered FocusLiner
Splitless Inlet Liner
Unit Size:
Each
Pack of 25
Pack of 5
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Length (Metric) Product Type Unit Size
31927360 3 mm 6 mm 112 mm Packed Column Liner Pack of 5
12973981 5 mm 8 mm 105 mm Split FocusLiner Pack of 5
10708534 4 mm 6.2 mm 92 mm Split/Splitless FocusLiner Pack of 5
12963991 3.4 mm 5 mm 95 mm Split/Splitless Inlet Liner Pack of 5
12664935 3.4 mm 5 mm 54 mm Split/Splitless Inlet Liner Each
12974021 0.75 mm 5 mm 95 mm SPME Liner Pack of 5
10635473 4 mm 6.2 mm 92 mm Split/Splitless Tapered FocusLiner Pack of 5
12934071 4 mm 6.3 mm 78.5 mm Split/Splitless Liner Pack of 25
10085270 5 mm 8 mm 105 mm Splitless Inlet Liner Pack of 5
12614935 3.4 mm 5 mm 95 mm Split/Splitless FocusLiner Each
10013712 3.4 mm 5 mm 95 mm Split/Splitless Tapered FocusLiner Pack of 5
10422285 4 mm 6.3 mm 78.5 mm Split Inlet Liner Pack of 25
10310421 3 mm 8 mm 105 mm Splitless Inlet Liner Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 31927360 Supplier Trajan™ Supplier No. 092236
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with GC instruments

  • All liners are deactivated using high temperature (420°C [788°F]) gas phase deactivation
  • Supplied in blister packs to prevent contamination
  • Reduced active sites mean no unwanted reaction in samples
FocusLiners™
  • Include two tapered sections that secure the quartz wool plug for optimum needle tip wiping and sample transfer—also prevent quartz wool from shifting towards the septum or pushing down into the liner
  • Provide excellent reproducibility
  • Results in lower mass discrimination
  • Fast FocusLiners have a narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns—narrow I.D. also results in smaller peak widths
Liners for Split Injection
  • Quartz wool in some split liners promotes analyte mixing and results in better quantitation, provides a large surface area that aids in liquid sample vaporization, acts as a trap to collect nonvolatile residue from sample, and prevents sample from hitting the bottom of the injector before volatilization
  • Liners for Splitless Injection
    • Tapers in some splitless liners minimize contact of analytes with the bottom of the injection port –especially useful for very active compounds; also channel analytes into column for a more robust column installation

    Specifications

    Product Type Packed Column Liner
    Length (Metric) 112 mm
    Diameter (Metric) Inner 3 mm
    Diameter (Metric) Outer 6 mm
    For Use With (Equipment) AutoSystem and Clarus 500
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.