missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Standard Cuvette with Lid
Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.
235.00 € - 405.00 €
Specifications
Type | Standard Cuvette |
---|---|
Material | UV Grade Silica |
Width (Metric) Interior | 10 mm |
Height (Metric) | 45 mm |
Shape | Rectangle |
Product Code | Brand | Path Length | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Path Length | Capacity (Metric) | Price | Quantity & Availability | ||||
10417294
|
Biochrom
80-2002-58 |
10 mm | 2 mL |
235.00 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
11350132
|
Biochrom
80-2002-54 |
1 mm | 200 μL |
293.00 €
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11360132
|
Biochrom
80-2002-57 |
5 mm | 1 mL |
247.00 €
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
11370132
|
Biochrom
80-2002-63 |
50 mm | 10 mL |
405.00 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
Standard Cuvette | |
10 mm | |
Rectangle |
UV Grade Silica | |
45 mm |