missing translation for 'onlineSavingsMsg'
Learn More

Biochrom UV Grade Silica Standard Cuvette with Lid

Product Code. 11370132
Change view
Click to view available options
Capacity (Metric):
200 μL
1 mL
2 mL
10 mL
Path Length:
1 mm
5 mm
10 mm
50 mm
Unit Size:
Each
Product Code. Capacity (Metric) Path Length unitSize
11370132 10 mL 50 mm Each
10417294 2 mL 10 mm Each
11350132 200 μL 1 mm Each
11360132 1 mL 5 mm Each
4 options
This item is not returnable. View return policy

Product Code. 11370132

Brand: Biochrom 80200263

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard rectangular cell with lid for visible/UV spectrophotometry. 10 mm internal width.

  • Standard rectangular cell with lid
  • 10 mm internal width
  • Fits standard spectrophotometer cell holders
  • For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro

Specifications

Type Standard Cuvette
Capacity (Metric) 10 mL
Material UV Grade Silica
Width (Metric) Interior 10 mm
Quantity 1 Ea.
Path Length 50 mm
Wavelength Range 190 to 1100 nm
Height (Metric) 45 mm
For Use With (Equipment) Dual Beam Ultrospec Spectrophotometers
Width (Metric) 52.5 mm
For Use With (Application) Spectrophotometric Measurements
Shape Rectangle
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.