missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: One per Row

General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Brand:  Brady™ 142885

 View more versions of this product

Product Code. 13543320

  • ONLINE EXCLUSIVE PRICE
    156.00 €
    142.68 € / Pack of 1
    Save 13.32 €
    8% Off
Estimated Shipment: 20-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
  • Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)
Specifications

Specifications

Autoclavable
Polyester Labels for the BBP33 Printer
Clear
Gloss
Polyester
Thermal Transfer
Non-sterile
BBP™ 33 Printer
-70°C
1500/Pk.
LabelMark, MarkWare
-40°C to +100°C
0.076 mm
1 x 2 in.
2 in.
55.88 mm
2.54 cm
CSA, RoHS, UL
Acrylic, Permanent
Consignment
Die-cut
Single-side Printable
Industrial Label
General ID
1
1500 Labels/Box
Rectangle
-40°F to 212°F
0.003 in.
28.60 mm
1 in.
50.8 mm
1 in.
B33-17-430
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.