missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: One per Row

General and Industrial BBP33 Labels: One per Row are available in a variety of material and sizes. Nylon Cloth, polypropylene or Permanent Rubber wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

Brand:  Brady™ 143053

59.71 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.


 View more versions of this product

Product Code. 15486594

  • ONLINE EXCLUSIVE PRICE
    88.50 €
    81.77 € / 1 rolls
    Save 6.73 €
    7% Off
View all promotions
Estimated Shipment: 11-12-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • B-425 thermal transfer printable Polypropylene is ideal for labeling applications requiring excellent solvent resistance and print performance.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive (B-430)
  • Glossy, light gray finish gives labels a rating and serial plate appearance (B-434)
Specifications

Specifications

CSA, RoHS, UL
Acrylic, Permanent
Consignment
Die-cut
Single-side Printable
Industrial Label
General ID
1
500 Labels/Box
Rectangle
-94°F to 212°F
23 lb./in.
0.1143 mm
2 x 3 in.
3 in.
81.28 mm
5.08 cm
Polypropylene Labels for the BBP33 Printer
White
Matte
Polypropylene
Thermal Transfer
Non-sterile
BBP™ 33 Printer
-70°C
500/Pk.
LabelMark, MarkWare
-70°C to +100°C
0.0046 in.
54.00 mm
2 in.
76.2 mm
2 in.
143053
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.