missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ General Model Standard Incubator, 60 L

Product Code. 15605188
Change view
Click to view available options
Capacity (Metric):
60 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15605188 60 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15605188 Supplier Medline Scientific™ Supplier No. AAH21162K

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Temperature Range: Ambient +5°C to 70°C

  • Temperature control: +5°C above ambient to 70°C
  • Microprocessor PID control
  • Simple calibration and auto-tuning functions
  • Digital timer with delayed ON/OFF function: 1 min to 99 hr 59 min
  • High temperature limit setting and open door alarm
  • Convenient preset function for 3 most commonly used temperature settings
  • Intuitive control panel with bright LED display and touch-sensitive keypad
  • Fully insulated dual-wall door with magnetic rubber gasket
  • Vibration-free design ideal for yeast cultivation
  • Compact and lightweight construction with completely sealed gasket
  • Stackable up to 2 units using the optional stacking kit
  • Convenient sample monitoring without affecting chamber temperature via the inner tempered-glass door
  • Detachable shelves and round-cornered chamber interior allows easy cleaning
  • Durable incoloy heating element with radiator fins for efficient heat dissipation
  • Built-in cable port to use other instruments inside the chamber

Specifications

Capacity (Metric) 60 L
Temperature Range (Metric) Ambient +5° to 70°C
Type Standard Incubator
Includes 2 wire shelves
Temperature Stability 0.1° at 37°C
Dimensions (D x W x H) Interior 360 x 400 x 420 mm
Dimensions (L x W x H) 555 x 595 x 745 mm
Weight (Metric) 45 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.