missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Centrifuge

Product Code. 30138927 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
8 x 15 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
30138927 8 x 15 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30138927
  • ONLINE EXCLUSIVE PRICE
    990.00 €
    852.13 € / Pack of 1
    Save 137.87 €
    13% Off
 Restricted Item
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful centrifugation in compact bench-top size.

Powerful centrifugation for Mid to Higher volume centrifugation requirements. Ideal for a wide range of Laboratory and Testing sites, including:

  • Quality Control
  • Forensic Science
  • Chemical and Industrial
  • Food and Beverage
  • Microbiology
  • Environmental Science
  • Pharmaceutical Research
  • Clinical Diagnostics
  • Protein Chemistry
  • Cellular and Molecular Biology
Superb Function
  • Powerful, Adjustable Speed (500 to 6,000 RPM) can be set in RPM or RCF
  • Programmable with memory for up to 8 programs
  • Adjustable time (30 seconds to 60 minutes or continuous)
  • Rapid acceleration and gentle electronic braking (deceleration time of <60 seconds)
  • Digitally controlled brushless motor for accurate speed control and no motor maintenance required
Optimal Design
  • Easy to read Digital back-lit display
  • Tool-less rotor removal for convenient loading and cleaning
  • Clear lid/Viewing porthole to allow non-contact speed verification by non-contact tachometer
  • Bench-top Size - compact footprint for workspace use
Built-in Safety
  • Safety features help ensure it will not operate when the lid is open, unit is jammed or unit is out of balance
  • Manual lid unlock allows users to open lid in case of a power failure and prevents loss of samples
Additional Applications include:
  • Clinical chemistry
  • Clinical microbiology
  • Blood Collection Prep
  • Blood Banking
  • Immunology
  • Pathology
Specifications:
  • Color: Grey/Blue
  • Dimensions (L x W x H): 14.4 x 11.5 x 5.8 in. (36.6 x 29.3 x 14.8 cm)
  • Speed Range: 500 to 6,000 rpm
  • RCF: 33 x g to 4668 x g (max RCF calculated) with typical 15 mL tube
  • Capacity: 8-place 15 mL tube rotor: 120 mL total maximum liquid volume
  • Run Time Ranges: 30 seconds to 60 minutes or continuous

Specifications

Certifications/Compliance CE, UKCA, RoHS3, WEEE
Capacity 8 x 15 mL
Max. RCF 4,668 x g
Max. Speed 6,000 rpm
Refrigerated No
Warranty 5 Years
Dimensions (L x W x H) Exterior 36.58 x 29.21 x 14.73 cm
Net Weight 4.5 kg
Voltage 100/240 V
Frequency 50 to 60 Hz
Product Type General Purpose Centrifuge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.