missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ General Purpose Centrifuge Rotor Packages
Shop All Thermo Scientific Products
Click to view available options
Model:
TX-1000 Blood Tube Package
TX-1000 Cell Culture Package
TX-1000 Microplate Package
TX-200 Blood Tube Package
TX-200 Cell Culture Package
TX-400 Blood Tube Package
TX-400 Cell Culture Package
TX-750 Blood Tube Package
TX-750 Cell Culture Package
Unit Size:
1 unit
Description
General Purpose Centrifuge Rotor packages with all the pieces you need to start spinning right away, including a rotor cross, bucket, lids and adapters
Specifications
Specifications
| Material | See individual centrifuge, rotor and accessory data |
| Type | Rotor Equipment Package |
| Capacity | Max in TX-1000: 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 1000 mL BioBottles (with TX-1000 Rotors) |
| Net Weight | See individual components of package |
| For Use With (Equipment) | Purchase of Thermo Scientific General Purpose Centrifuge required for operation |
| Certifications/Compliance | ISO 14971, ISO 13485, ISO 9001 |
| Includes | TX-1000 with Buckets, ClickSeal Biocontainment lids, 15 and 50 mL conical tube adapters |
| Warranty | See Manual |
| Biocontainment | Yes |
| Model | TX-1000 Cell Culture Package |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction