missing translation for 'onlineSavingsMsg'
Learn More

Micronova General Purpose Cleanroom Vinyl Tape

Product Code. 30713323 Shop All Micronova Products
Change view
Click to view available options
Color:
Orange
Red
Transparent
White
Width (Metric):
12.7 mm
19.05 mm
25.4 mm
38.1 mm
50.8 mm
76.2 mm
Unit Size:
Pack of 12
Pack of 24
Pack of 36
Pack of 48
Pack of 72
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Unit Size
30713323 Orange 25.4 mm Pack of 36
30713317 White 12.7 mm Pack of 72
30713314 Transparent 19.05 mm Pack of 48
30713315 White 19.05 mm Pack of 48
30713318 Transparent 25.4 mm Pack of 36
30713310 White 25.4 mm Pack of 36
30713311 White 38.1 mm Pack of 24
30713312 Orange 50.8 mm Pack of 24
30713322 Red 50.8 mm Pack of 24
30713316 White 50.8 mm Pack of 24
30713320 White 76.2 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 30713323 Supplier Micronova Supplier No. EGV1OR
  • ONLINE EXCLUSIVE PRICE
    379.00 €
    351.78 € / Pack of 36
    Save 27.22 €
    7% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can write on with cleanroom pen, ideal for color coding, floor marking, light industrial use in clean construction and cleanroom support areas

  • Conformable with clean-peel rubber adhesive
  • Processed in a controlled environment
  • Wound on 3 in. plastic core for use in cleanrooms and controlled environments
  • Forms strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Manufactured for use in Controlled Environments, ISO 5 to ISO 9 Cleanrooms
  • Each roll individually bagged
  • Roll length: 36 yd. (33 m)
  • Certificates:
    • Certificate of Conformance
    • Certificate of Processing for Irradiated Products
  • Sterility validation paperwork available upon request

Specifications

Autoclavable Not Autoclavable
Adhesive Type Repositionable Rubber
Coating None
Color Orange
Finish Matte
Format Roll
Material Vinyl
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.