missing translation for 'onlineSavingsMsg'
Learn More

S Murray™ General-Purpose Container Jars

Product Code. 12841294
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12841294 250 mL Pack of 10
12851294 500 mL Pack of 5
12861294 1000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 12841294 Supplier S Murray™ Supplier No. P201/24+P500/14
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Use these jars for general storage. S Murray™ General-Purpose Container Jars feature self-sealing polypropylene caps.

  • Medium weight polyethylene jars
  • Extra wide neck

Specifications

Capacity (Metric) 250 mL
For Use With (Application) General purpose
Includes Cap
Material MDPE
Weight (Metric) 0.5 kg
Closure Included Yes
Shape Round
Product Type Jar
Closure Material Polypropylene
Diameter (Metric) 78 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.