missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ General Purpose and High Amperage Power Supplies

Product Code. 17285046 Shop All Axygen Scientific Products
Change view
Click to view available options
Voltage:
230 V
Type:
General Purpose Power Supply
High Amperage Power Supply
Plug Type:
EU
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Type Plug Type Unit Size
17285046 230 V High Amperage Power Supply EU Each
17295046 230 V General Purpose Power Supply EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17285046 Supplier Axygen™ Supplier No. PS250HA230V
  • ONLINE EXCLUSIVE PRICE
    1235.00 €
    1054.13 € / Pack of 1
    Save 180.87 €
    14% Off
 Restricted Item
Estimated Shipment: 21-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These full-featured power sources are ideal for molecular biology workflows including DNA and protein gel applications. The compact user interface has 4 sets of color-coded terminals allowing for simultaneous use with up to 4 gel boxes.

  • Ideal for molecular biology workflows including DNA, protein gel, and electrophoresis applications
  • 4 sets of color-coded terminals allow for simultaneous use with up to 4 gel boxes
  • General Purpose Power Supply can be quickly programmed to run with an easy to set digital display
  • High Amperage Power Supply has the ability to set programs with up to 10 steps per program
  • Compact user interface
  • Units include timers
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, cETLus
For Use With (Application) Molecular Biology Workflows
Type High Amperage Power Supply
Display Backlit LCD Graphic Type
Memory Stores up to 10 Files
Operating System Constant Current, Constant Voltage, Constant Power
Plug Type EU
Temperature (Metric) Operating 0 to 40°C
Warranty 3 Years
Electrical Requirements 230 V, 50/60 Hz
Max. Voltage 250 V
Voltage 230 V
Amperage 10 to 3000 mA
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.