missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer with 3-points UKAS Calibration

Product Code. 17823298
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-10°C to +50°C
-100°C to +50°C
-18°C to +110°C
-20°C to +110°C
-20°C to +150°C
Thermometer Fill:
Green Spirit
Red Spirit
Spirit
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
15 cm
20.5 cm
30.5 cm
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Thermometer Fill Immersion Type Length (Metric) unitSize
17823298 -20°C to +110°C Spirit Partial Immersion 30.5 cm Each
17842978 -10°C to +110°C Green Spirit Partial Immersion 30.5 cm Each
17893018 -10°C to +50°C Red Spirit Total Immersion 15 cm Each
17863008 -18°C to +110°C Spirit Partial Immersion 30.5 cm Each
17833048 -20°C to +150°C Spirit Total Immersion 30.5 cm Each
17852988 -10°C to +110°C Red Spirit Partial Immersion 30.5 cm Each
17803048 -10°C to +110°C Green Spirit Total Immersion 15 cm Each
17843048 -10°C to +150°C Red Spirit Partial Immersion 30.5 cm Each
17813018 -10°C to +110°C Green Spirit Partial Immersion 20.5 cm Each
17833058 -10°C to +50°C Red Spirit Total Immersion 30.5 cm Each
17893048 -10°C to +50°C Red Spirit Partial Immersion 30.5 cm Each
17823088 -100°C to +50°C Red Spirit Total Immersion 30.5 cm Each
17803128 -20°C to +110°C Spirit Total Immersion 30.5 cm Each
17813128 -10°C to +110°C Red Spirit Total Immersion 15 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17823298 Supplier Brannan™ Supplier No. 44/002/8 + 49/503/0
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

General purpose laboratory thermometer complete with calibration certificate.

  • Lab thermometer
  • Safe non-mercury filling
  • Supplied with calibration certificate
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Calibration Points 0°C, 50°C, 100°C
Certifications/Compliance ISO 17025 UKAS
Immersion Type Partial Immersion
Length (Metric) 30.5 cm
Material Glass
Thermometer Fill Spirit
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +230°F
Temperature Range (Metric) -20°C to +110°C
Accuracy ± 1.0°C at 35°C
Subdivision 1°C
Width (Metric) 1.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.