missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Lab Thermometer with 3-points UKAS Calibration
Description
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Specifications
| Calibration Points | 0°C, 70°C, 140°C |
| Certifications/Compliance | ISO 17025 UKAS |
| Immersion Type | Partial Immersion |
| Length (Metric) | 30.5 cm |
| Material | Glass |
| Thermometer Fill | Red Spirit |
| Max. Temperature (English) | 302°F |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (English) | 14°F |
| Min. Temperature (Metric) | -10°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?