missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Laboratory Refrigerator

Codice prodotto. 31740929 Sfoglia Tutto Fisherbrand Traceable Prodotti
Cambia vista
Click to view available options
Capacity (Metric):
266 L
564 L
Door Style:
Glass
Solid
Dimensione della confezione:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Codice prodotto. Capacity (Metric) Door Style Dimensione della confezione
31740929 564 L Solid Each
31740918 266 L Glass Each
31740932 266 L Solid Each
31740924 564 L Glass Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso
Codice prodotto. 31740929
 Restricted Item
In Stock
Aggiungi al carrello
Aggiungi al carrello

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
TRUSTED_SUSTAINABILITY

Specifica

Type Laboratory Refrigerator
Capacity (English) 20 cu. ft.
Capacity (Metric) 564 L
Temperature Range 1°C to 10°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Solid
No. of Doors 1
Shelves 4
Cabinet Material Painted Steel
Exterior Finish White-coated Steel
Insulation HFC-free Polyurethane Foam
Certifications/Compliance CE
Style Upright
Display Digital
Casters Locking
Control Type Digital
Ports 1 Rear Access Port
Warranty 2 Years Parts/Labor
Defrost Auto
Lighting LED
Monitoring Options Audible and Visual High and Low Temperature Alarms
Access Security Key Lock
Compressor Hermetic
Dimensions (DxWxH) Exterior 34.7 x 28.1 x 79.7 in. (88.1 x 71.3 x 202.6 cm)
Dimensions (D x W x H) Interior 27.6 x 23.5 x 59.3 in. (70 x 59.6 x 150.5 cm)
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Energy Usage 1.48 kw-hr/day
Shipping Weight (English) 317 lb.
Shipping Weight (Metric) 144 kg
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.