missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ General Purpose Oven
Description
240V 50Hz 1000W +40°C to 250°C 850mm x 470mm x 570mm (w x d x h), 75L Genlab
Specifications
Specifications
| Capacity (Metric) | 75 L |
| Type | General Purpose Oven |
| Dimensions (L x W x H) | 470 x 850 x 570 mm |
| Length (Metric) | 47 mm |
| Depth (Metric) | 47 mm |
| Depth (Metric) Interior | 35 mm |
| Voltage | 240 V |
| Wattage | 1000 w |
| Frequency | 50 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?