missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ General Purpose Oven

Product Code. 12958728
Change view
Click to view available options
Capacity (Metric):
40 L
75 L
Dimensions (L x W x H):
470 x 850 x 570 mm
620 x 480 x 580 mm
720 x 610 x 590 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Dimensions (L x W x H) unitSize
12958728 40 L 620 x 480 x 580 mm -
12918738 75 L 470 x 850 x 570 mm -
12978728 75 L 720 x 610 x 590 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12958728 Supplier Genlab™ Supplier No. MINO/40/F/DIG

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Efficient, cost effective units suit most drying, sterilising and general lab applications

240V 50Hz 750W +40°C to 250°C 480mm x 620mm x 580mm (w x d x h), 40L Genlab

Specifications

Capacity (Metric) 40 L
Type General Purpose Oven
Dimensions (L x W x H) 620 x 480 x 580 mm
Width (Metric) 480 mm
Depth (Metric) 620 mm
Voltage 240 V
Wattage 750 w
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.