missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ MINO Series Classic Ovens

Product Code. 12998718
Change view
Click to view available options
Capacity (Metric):
6 L
18 L
30 L
40 L
50 L
75 L
No. of Shelves:
1
2
Wattage:
350 w
500 w
750 w
1000 w
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. of Shelves Wattage Unit Size
12998718 18 L 2 500 w -
12908728 30 L 2 750 w Each
12918728 40 L 2 750 w -
12928728 50 L 2 750 w Each
12988718 6 L 1 350 w -
12938728 75 L 2 1000 w -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12998718 Supplier Genlab™ Supplier No. MINO/18
  • ONLINE EXCLUSIVE PRICE
    1477.40 €
    1108.97 € / Pack of 1
    Save 368.43 €
    24% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The simple to use thermostat system is good for teaching purposes and the units can be built up to meet individual requirements. Genlab™ MINO Series Classic Ovens are highly efficient, reliable and cost effective units to suit most drying, warming, sterilizing and general laboratory applications.

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from mild steel coated with aluminum (CLAD)
  • Fitted with fixed shelf runners and removable chrome plated wire grid shelves
  • Solid steel door with controls located below the door

Heating and Controls

  • Heated by Incoloy sheathed elements positioned below the chamber floor
  • Easy to use thermostatic mechanical controls (range: 40 – 250°C)
  • Direct reading thermostat and overheat thermostat, both with calibrated scales and tamper proof locks
  • Includes main switch with indicator and heat and overheat indicators

Specifications

Certifications/Compliance CE
Chamber Material Steel
Controller Type Mechanical thermostatic controls
Convection Type Natural , using Incoloy sheathed elements
Capacity (Metric) 18 L
Temperature (Metric) 40°C to 250°C
Type General Purpose Convection Oven
Display Direct ReadingThermostat
For Use With (Application) Drying, warming, sterilizing and general laboratory applications
Material Steel
Model MINO
No. of Shelves 2
Safety Features Overheat thermostat, tamper proof lock
Shelf Material Removable chrome plated wire grid shelves
Temperature Stability ±0.75°C
Warranty 2 Years
Dimensions (D x W x H) Interior 27 x 26 x 26 cm
Dimensions (L x W x H) 38 x 41 x 52 cm
Length (Metric) 38 cm
Width (Metric) 41 cm
Height (Metric) 52 cm
Weight (Metric) 14 kg
Wattage 500 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.