missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific General Purpose Polypropylene Centrifuge Tubes

Product Code. 31923097
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
Bag
Racked
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Packaging Unit Size
31923097 15 mL Bag Pack of 500
31922743 15 mL Racked Pack of 500
31922702 50 mL Racked Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31923097 Supplier Globe Scientific Supplier No. 6285
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Molded from polypropylene (PP) and feature flat-top, leak resistant blue caps

  • Sterile tubes have attached blue screwcap
  • Black printed graduations in 0.5mL increments
  • White printed writing space
  • Autoclavable (without caps)
  • Spin Rate: 8500 RCF
  • Temperature Range: -40°C to +80°C

Specifications

Closure Color Blue
Capacity (Metric) 15 mL
Material Polypropylene
No. per Case 500
Packaging Bag
Sterility Sterile
Autoclavable Autoclavable (Without Cap)
Length (Metric) 120 mm
Bottom Shape Conical
Closure Type Screw Cap
Writing Area Yes
Diameter (Metric) 17 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 8,500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.