missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Stackable Combo Refrigerator and Freezer
GREENER_CHOICE

Product Code. 31740926 Shop All Fisherbrand Products
Change view
Click to view available options
Door Style:
Glass (Refrigerator), Solid (Freezer)
Solid
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Door Style unitSize
31740926 Glass (Refrigerator), Solid (Freezer) Each
31740931 Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31740926
Keep Your Samples Cool
Use promo code 27999
View all promotions
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Economical and essential, they offer good temperature performance and basic features for everyday lab use at an economical price.

  • Designed for everyday research and academic lab applications with good performance and easy-to-use digital controls
  • Quiet operation, less than 53 dB
  • SNAP compliant green refrigerants
  • Auto defrost
  • Four 2 in. casters, front casters are lockable
  • Bright LED interior lighting on glass door models
  • Hi/Lo Temperature, and door ajar failure alarms
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Stacking Kit accessory required
TRUSTED_SUSTAINABILITY

Specifications

Type Combo Refrigerator and Freezer
Capacity (English) Freezer 3 cu. ft.
Capacity (English) Refrigerator 3 cu. ft.
Capacity (Metric) Freezer 77 L
Capacity (Metric) Refrigerator 77 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 1°C to 10°C
Temperature (Setpoint) -20°C to +5°C
Door Style Glass (Refrigerator), Solid (Freezer)
No. of Doors 2
Door Material Glass/Solid
Shelves 4
Compressor Hermetic
Defrost Automatic
Monitoring Options Alarm
Access Security Key Lock
Refrigerant R600a
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White-coated Steel
Certifications/Compliance CE
Style Stackable Combo
Display Digital
Ports 2 Rear Access Ports
Warranty 2 Years Parts/Labor
Dimensions (DxWxH) Exterior 25.3 x 23.4 x 32.8 in. (64.5 x 59.5 x 83.3 cm) x 2
Dimensions (D x W x H) Interior 19.3 x 19 x 24.4 in. (49 x 48.3 x 62 cm) x 2
Plug Type UK
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.