missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ General Purpose Stainless Trays

Product Code. 15819711 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
223 mm
240 mm
310 mm
340 mm
Width (Metric):
155 mm
160 mm
197 mm
310 mm
Height (Metric):
43 mm
47 mm
50 mm
62 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Height (Metric) unitSize
15819711 223 mm 155 mm 43 mm Each
15829711 240 mm 160 mm 50 mm Each
15839711 310 mm 197 mm 47 mm Each
15849711 340 mm 310 mm 62 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15819711 Supplier Sampling Systems™ Supplier No. A684223
Estimated Shipment: 21-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ General Purpose Stainless Trays are ideal for everything from mixing formulations to carrying waste.

  • Range of sizes
  • Crevice free design
  • High quality polished finished
  • Durable
  • 304 Stainless Steel

Specifications

Product Type General Purpose Tray
Material Stainless Steel
Finish Polished
Height (Metric) 43 mm
Length (Metric) 223 mm
Width (Metric) 155 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.