missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ General Purpose Stainless Trays
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
223 mm
240 mm
310 mm
340 mm
Width (Metric):
155 mm
160 mm
197 mm
310 mm
Height (Metric):
43 mm
47 mm
50 mm
62 mm
Unit Size:
Each
Description
- Range of sizes
- Crevice free design
- High quality polished finished
- Durable
- 304 Stainless Steel
Specifications
Specifications
| Product Type | General Purpose Tray |
| Material | Stainless Steel |
| Finish | Polished |
| Height (Metric) | 50 mm |
| Length (Metric) | 240 mm |
| Width (Metric) | 160 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction