missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Vinyl Tape

Product Code. 30694901 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
White
Yellow
Width (Metric):
19.05 mm
25.4 mm
Unit Size:
Pack of 36
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Unit Size
30694901 Yellow 25.4 mm Pack of 36
30694895 White 19.05 mm Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30694901
  • ONLINE EXCLUSIVE PRICE
    395.31 €
    329.80 € / Pack of 36
    Save 65.51 €
    16% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for clean construction, light industrial applications, and routine support throughout cleanrooms and controlled environments

  • Forms a strong bond with plastics, polymers, and stainless steel
  • Removes cleanly without leaving adhesive residue
  • Highly conformable vinyl construction
  • Can be written on with a cleanroom pen
  • Suitable for color coding and floor marking
  • Processed in a controlled environment
  • Wound on 3-in. plastic core
  • Manufactured for ISO 5 to ISO 9 cleanrooms

Specifications

Autoclavable Not Autoclavable
Adhesive Type Repositionable Rubber
Coating None
Color Yellow
Finish Matte
Format Roll
Material Vinyl
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.