missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 150 UV-Vis Spectrophotometer PROMO

Product Code. 16614932 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
EU Power Cable
UK Power Cable
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
16614932 EU Power Cable Each
16694922 UK Power Cable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16614932 Supplier Thermo Scientific™ Supplier No. 840300300PROMO

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience.

A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for 'open-lid' operation
  • Sipper accessory
  • Removable, washable sample compartment liner with magnetic placement and hold-down
  • Accommodates cells up to 100 mm pathlength
  • (Optional) 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
  • (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height

Designed for:

  • Advanced teaching labs
  • R&D departments
  • Applications requiring high throughput or temperature control
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments Accommodates (optional): 8-position cell changer, 4-position cell changer (long path cells), Peltier thermostatted cell holder (20 to 60 °C), Sipper accessory, Fiber optic probe coupler
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector Type Dual Silicon Photodiodes
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) < 0.0005 A/hr.
Electrical Requirements External AC/DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Includes EU Power Cable
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements); ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1 A at 260 and 500 nm; ≤0.00040 A at 2 A at 260 and 500 nm
Optical Design Double Beam
Photometric Accuracy ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display –3 A to +5 A
Photometric Range –2 A to +3.5 A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer Included Snap-on printer available
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light <1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.