missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer, EU power cable

Product Code. 15870002 Shop All Thermo Scientific Products
Change view
Click to view available options
Detector Type:
Dual Silicon Photodiodes
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Detector Type unitSize
15870002 Dual Silicon Photodiodes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15870002 Supplier Thermo Scientific™ Supplier No. 840309300
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Perform UV-Vis measurements with a double beam with a reference cell position with the Thermo Scientific GENESYS 180 UV-Vis spectrophotometer.

Perform high throughput quantitative UV-Vis measurements where a double beam is required as a reference cell position with the Thermo Scientific™ GENESYS™ 180 UV-Visible Spectrophotometer. Optimized for usability and performance, this platform features a high-resolution color touchscreen, Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.

The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.

Features:

  • Double Beam/Reference Cell
  • 7-inch high-resolution touchscreen user interface
  • Standard 8-position cell changer with switchable turret
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi ready)
  • Room light resistance for open-lid operation
  • Sipper accessory
  • Accommodates cells up to 100 mm pathlength
  • 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
  • (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height

Designed for laboratories requiring double beam operation with a reference cell position

TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments 8-position cell changer
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi
Description GENESYS 180 UV-Vis Spectrophotometer
Detector Type Dual Silicon Photodiodes
Display 7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) <0.0010 A/hr.
Electrical Requirements External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical Design Double Beam
Photometric Accuracy ±0.002 A at 0.5 A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
Photometric Display -3A to +5A
Photometric Range –2A to +3.5A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer Included Snap-on printer available
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty 2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.