missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ GENESYS™ 40/50 Vis/UV-Vis Spectrophotometers

Product Code. 15800002 Shop All Thermo Scientific Products
Change view
Click to view available options
Includes:
GENESYS 40 Spec+UK Power cord
GENESYS 50 Spec+UK Power cord
Spectral Bandwidth:
2 nm
5 nm
Wavelength Range:
190 to 1100 nm
325 to 1100 nm
Warranty:
2 yrs std + 1 yr ext upon reg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Spectral Bandwidth Wavelength Range Warranty unitSize
15800002 GENESYS 50 Spec+UK Power cord 2 nm 190 to 1100 nm 2 yrs std + 1 yr ext upon reg Each
15889991 GENESYS 40 Spec+UK Power cord 5 nm 325 to 1100 nm 2 yrs std + 1 yr ext upon reg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15800002 Supplier Thermo Scientific™ Supplier No. 840298400
Don’t Miss a Spectrum of Savings
Use promo code 27937
View all promotions
Estimated Shipment: 23-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For teaching labs or quality control experts who require ruggedness, ease-of-use and software capability in UV-Vis spectrophotometry.

Perform routine measurements for quality control or teaching in the chemistry classroom with rugged Thermo Scientific™ GENESYS™ 50 UV-Visible and GENESYS 40 Vis Spectrophotometers. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis or GENESYS 40 Vis Spectrophotometer the ideal choice for daily sampling purposes.

The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.

Features:

  • 7-inch high-resolution touchscreen user interface
  • Local control for speed and reliability
  • Networking capable (Wi-Fi adaptor available)
    Large sample compartment with front access

 

Designed for:

  • Chemistry labs
  • Routine measurements
  • Moderate throughput requirements
TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.002 A
Compartments Accessible from top, front or side
Able to accommodate cells up to 100mm cells
Available accessory for test tubes up to 25 mm diameter and 150 mm height
Removable, washable sample compartment liner with magnetic placement and hold-down
Connections Single USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Detector Type Dual Silicon Photodiodes
Display 7 in. High Definition Color Touchscreen, Fixed, 800 x 1280 pixels
Dimensions (L x W x H) 35.5 x 38.5 x 19.5 cm
Spectral Bandwidth 2 nm
Wavelength Range 190 to 1100 nm
Drift (At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical Requirements External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
For Use With (Application) Sample Concentration
Includes GENESYS 50 Spec+UK Power cord
Keypad Touchscreen
Lamp Life > 5 years typical, 3 years guaranteed
Noise (RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical Design Dual Beam
Photometric Accuracy ±0.002 A at 0.5 A, ±0.004 A at 1.0 A, ±0.008 A at 2.0 A
Photometric Display -3A to +5A
Photometric Range –2A to +3.5A
Photometric Repeatability ±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer Included Snap-on printer available
Scan Speed Slow, medium and fast - up to 1600 nm/min.
Stray Light < 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty 2 yrs std + 1 yr ext upon reg
Wavelength Accuracy ±0.5 nm
Wavelength Data Interval 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability < ±0.2 nm
Weight (Metric) 7.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.